Membránový akumulátor Parker EHV 2.5 350/90 CE
Parker Bladder Accumulator
Viz technické informaceZobrazit dokumentyReference
Parker:EHV 2.5 350/90 CE
Rubix:FLTHYDPAR---5819078
Výrobce:10854701125
Dokumenty
Detaily produktu : 10854701125 EHV 2.5-350/90-A25DC-200
The EHV bladder accumulator offers a reliable and efficient solution for storing energy under pressure. Utilizing comprehensive tools and resources including an applications database, CAD/CAM, finite element analysis, reliability studies and simulation we have optimized the design and performance of the accumulator. Parker Olaer bladder accumulators are suitable for use in more than 35 countries (all hydraulic accumulators for Europe are CE marked) and they can meet an extensive range of international and industry approvals
Silné stránky
•Extensive range of international and industry approvals (PED 2014/68/EU, EN 14359, ATEX, ASME VIII div 1, SELO, CRN, AS1210, NR13, CUTR, DNV, BV Marine, ABS and GL)
Rigorous product testing and continuous product development
Large selection of materials and fittings to suit every hydraulic system
Parker Olaer offers a wealth of product knowledge and experience thus enabling us to provide first class technical support and customer service
Rigorous product testing and continuous product development
Large selection of materials and fittings to suit every hydraulic system
Parker Olaer offers a wealth of product knowledge and experience thus enabling us to provide first class technical support and customer service
Aplikace
Hydraulic Power Units;Ship Cranes;Wind Turbines;Plastic Presses;Tooling Machines;Construction/Mobile Vehicles;Machine Tools
Technické informace
Atributy
| Objem nádrže | 2.4 l |
|---|---|
| Max. pracovní tlak | 350 bar |
| Materiál tělesa | ocel |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání