Hnací řemen HTD Optibelt 340 5M 470

OMEGA HTD Double Timing Belt

Viz technické informace

Reference

Optibelt:340 5M 470
Rubix:REMOZRMTJAT15632138
Výrobce:1584424
EAN:4014486045673
brand logo

Technické shrnutí

Profil5m
Účinná délka340 mm
Šířka pásu470 mm
Zobrazit všechny vlastnosti

Detaily produktu : 5M 34077ZA [OP - OPTIBELT


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technické informace


Atributy
logistické Hmotnost1 g
Profil5m
Účinná délka340 mm
Šířka pásu470 mm
Materiálpolyuretan
Rozteč5 mm
Počet zubů68
  • Dostupné - termín dodání na vyžádání