Reference
Optibelt:480 3M
Rubix:REMOZRMTJAT15630963
Výrobce:1513589
EAN:4014486041712

Detaily produktu : 3M 48077ZA [OPTIBELT] - OPTIBELT
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Technické informace
Atributy
| logistické Hmotnost | 1 g |
|---|---|
| Profil | 3m |
| Účinná délka | 480 mm |
| Šířka pásu | 470 mm |
| Materiál | chloroprén |
| Rozteč | 3 mm |
| Počet zubů | 160 |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
