Hnací řemen HTD Optibelt 540 5MHP 25

OMEGA HP Double Timing Belt

Viz technické informace

Reference

Optibelt:540 5MHP 25
Rubix:MRO0030010020118040
Výrobce:1849078
EAN:4014486261790
brand logo

Technické shrnutí

Profil5mhp
Účinná délka540 mm
Šířka pásu25 mm
Zobrazit všechny vlastnosti

Detaily produktu : 540 5MHP 2577ZA


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

High Performance Timing Belts

Technické informace


Atributy
Profil5mhp
Účinná délka540 mm
Šířka pásu25 mm
Materiálchloroprén
Rozteč5 mm
Počet zubů108
  • Dostupné - termín dodání na vyžádání