Hnací řemen HTD Optibelt 365 5MHP 9

OMEGA HP Double Timing Belt

Viz technické informace

Reference

Optibelt:365 5MHP 9
Rubix:MRO0030010020118023
Výrobce:1868179
EAN:4014486261592
brand logo

Technické shrnutí

Profil5mhp
Účinná délka365 mm
Šířka pásu9 mm
Zobrazit všechny vlastnosti

Detaily produktu : 365 5MHP 977ZA


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

High Performance Timing Belts

Technické informace


Atributy
Profil5mhp
Účinná délka365 mm
Šířka pásu9 mm
Materiálchloroprén
Rozteč5 mm
Počet zubů73
  • Dostupné - termín dodání na vyžádání