Reference
Optibelt:340 5MHP 15
Rubix:MRO0030010020118015
Výrobce:1920538
EAN:4014486261547




Detaily produktu : 340 5MHP 1577ZA
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
High Performance Timing Belts
Technické informace
Atributy
| Profil | 5mhp |
|---|---|
| Účinná délka | 340 mm |
| Šířka pásu | 15 mm |
| Materiál | chloroprén |
| Rozteč | 5 mm |
| Počet zubů | 68 |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
