Reference
Optibelt:1569 3MHP 15
Rubix:MRO0030010020120316
Výrobce:1820666
EAN:4014486179095




Detaily produktu : 1569 3MHP 1577ZA
optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts
Technické informace
Atributy
| Profil | 3mhp |
|---|---|
| Účinná délka | 1569 mm |
| Šířka pásu | 15 mm |
| Materiál | chloroprén |
| Rozteč | 3 mm |
| Počet zubů | 523 |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
