Reference
Optibelt:168 3MHP 6
Rubix:MRO0030010020120128
Výrobce:1529686
EAN:4014486176353




Detaily produktu : 168 3MHP 677ZA
optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts
Technické informace
Atributy
| logistické Hmotnost | 6 g |
|---|---|
| Profil | 3mhp |
| Účinná délka | 168 mm |
| Šířka pásu | 6 mm |
| Materiál | chloroprén |
| Rozteč | 3 mm |
| Počet zubů | 56 |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
