Reference
Optibelt:340 2MHP 3
Rubix:MRO0030010020114726
Výrobce:1695896
EAN:4014486424164

Detaily produktu : 340 2MHP 377ZA
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Technické informace
Atributy
| Profil | 2mhp |
|---|---|
| Účinná délka | 340 mm |
| Šířka pásu | 3 mm |
| Materiál | chloroprén |
| Rozteč | 2 mm |
| Počet zubů | 170 |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
