Axiální kuličkové ložisko s úhlovým kontaktem NSK 7315BW, Vnější průměr: 160 mm | Vnitřní průměr: 75 mm | Šířka: 37 mm
NSK Angular Contact Ball Bearings: 7315 Series
Viz technické informaceReference
NSK:7315BW
Rubix:LOZNSKKULJKS1526303
Výrobce:7315BW N
EAN:00029176412882




Detaily produktu : 7315BW NSK
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements. These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads. They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.
Silné stránky
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 15, 25, 30 and 40 degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Aplikace
Common applications include Pumps, Compressors and Gearboxes
Technické informace
Atributy
| logistické Hmotnost | 3150 g |
|---|---|
| Vnitřní průměr | 75 mm |
| Vnější průměr | 160 mm |
| Šířka | 37 mm |
| Typ ložiskové vůle | cn |
| Těsnění | otevřeno |
| Série | 7315b.. |
| Klec | ocel |
| Úhel | 40 ° |
| Přesnost | p0 (normal / abec 1) |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
