Reference
Parker:F3BPL6/8-1/4
Rubix:FLTPNEOSTOST5824012
Výrobce:F3BPL6/8-1/4
EAN:886357090297
Detaily produktu : F3BPL6/8-14 Parker
In-line connection of tubing with male thread. Compatible with BPLM-M nut only
Silné stránky
• Rapid Assembly
• Nut design allows hand tightening with soft tubing (PU, Pe etc.)
• Quick to assemble and disassemble
• Compatible with all flexible tubes of hardness up to 90 shore A (polyurethane, polyamide, polyethylene, fluoropolymers, etc.)
• Mechanical stop on the body to prevent overtightening• Performance
• Special spigot design ensures full flow and excellent tensile performance
• Reliable direct sealing system without the use of a seal or olive
• Low and medium pressure
• Nickel-plated for increased corrosion resistance
• Nut design allows hand tightening with soft tubing (PU, Pe etc.)
• Quick to assemble and disassemble
• Compatible with all flexible tubes of hardness up to 90 shore A (polyurethane, polyamide, polyethylene, fluoropolymers, etc.)
• Mechanical stop on the body to prevent overtightening• Performance
• Special spigot design ensures full flow and excellent tensile performance
• Reliable direct sealing system without the use of a seal or olive
• Low and medium pressure
• Nickel-plated for increased corrosion resistance
Aplikace
• Food and Beverage
• Coating / Ink / Paint
• Miscellaneous Manufacturing
• Industrial Chemical Processing
• Lab / Diagnostic
• Rail
• Low Pressure Pneumatic Machinery Equipment
• Suitable for Very Low and High Temperatures
Technické informace
Atributy
| logistické Hmotnost | 26 g |
|---|---|
| Vnější průměr potrubí | 14 mm |
| 60 mm | |
| 90 mm |
Ukázat UNSPSC / ECL@SS
- K dispozici
