Silový řemen s klínovými řemeny s klíny Optibelt 4-SPB 3550 RP
KB RED POWER 3 High Performance Wrapped Power Belt
Viz technické informaceReference
Optibelt:4-SPB 3550 RP
Rubix:REMKLRNSB---5630373
Výrobce:1907070
EAN:4014486198379




Detaily produktu : 4-SPB 35506002 [OPTIBE - OPTIBELT
OPTIBELT KB RED POWER 3 kraftbands are made up of wrapped OPTIBELT RED POWER 3 V-belts which are joined by highly wear-resistant top cover. This compact drive product is preferably used when dealing with extreme shock loads, large centre distances and vertical shafts. The cover fabric which is wear- and tear-resistant, the high-quality rubber compound and the special low-stretch polyester cord guarantee a high level af dynamic load and maintenace-free drives. Combinations of sets are required in the event of multiple kraftbands being used per drive.
Kraftbands with High Performance Wedge Belts
Technické informace
Atributy
| logistické Hmotnost | 3706 g |
|---|---|
| Profil | spb |
| Orientační délka | 3550 mm |
| Počet drážek | 4 |
| Výška | 15.6 mm |
| Horní šířka | 76 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
