Reference
Schaeffler:HYDNUT460-E
Rubix:TGM008008---4060984
Výrobce:0897054830000
EAN:4054369641677

Dokumenty
Detaily produktu : HYDNUT460-E - FAG
A hydraulic nut HYDNUT consists of a steel press ring within which a steel annular piston can move and table. The annular piston has two grooves for sealing rings and a flat groove for the red O-ring, which indicates the maximum stroke. Between the press ring and annular piston is a pressure chamber filled with hydraulic oil. This is sealed with two seals.
Silné stránky
•The advantages of mounting by measuring based on the displacement are the simplified installation, increased safety and accuracy, and the added ability to install sealed rolling bearings correctly
Aplikace
Mounting of Rolling Bearings With a Tapered Bore
Technické informace
Atributy
| Vnitřní průměr | 462 mm |
|---|---|
| Vnější průměr | 590 mm |
| Šířka | 76 mm |
| Vnitřní závit | tr460x5 |
| Série | e |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
