Reference
FAG:NFR370/10
Rubix:LOPFAGPJPLBK1620512
Výrobce:0825286830000
EAN:4054364175405



Dokumenty
Detaily produktu : NFR370/10 FAG
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Silné stránky
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technické informace
Atributy
| logistické Hmotnost | 679 g |
|---|---|
| Vnitřní průměr | 220 mm |
| Vnější průměr | 370 mm |
| Šířka | 370 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
