Hydraulická závitová tvarovka Parker 1/8 CD45-S
Hannifin Port Adaptor
Viz technické informaceZobrazit dokumentyReference
Parker:1/8 CD45-S
Rubix:FLTCMAVOGSRO5819328

Dokumenty
Detaily produktu : 1/8 CD45-S
Parker's Pipe Fitting and Port Adapter product line offers a wide range of thread types including NPT, NPTF, NPSM, BSPT, BSPP, SAE O-ring Boss (ORB), ISO 6149 and Metric. All fittings and adapters in this product line meet or exceed industry specifications.
Silné stránky
•Tapered thread fittings offers a compact size for efficiency and have a high temperature tolerance
Straight thread fittings have unlimited reusability, an elastomeric seal and no thread sealant is needed for installation
Steel fittings come standard with ToughShield Plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility (tested to ASTM B117/ISO 9227). This enhanced performance provides customers with a competitive advantage through less downtime and extended equipment life, leading to increased revenues and reduced warranty costs
Available in steel, stainless steel and brass in sizes 1/8” through 2” with working pressures up to 7500 psi
Parker’s Robust Port Stud on adjustable ports is manufactured with a longer lock nut virtually eliminating washer damage and potential leaks, as well as making assembly virtually mistake-proof. This feature improves customer internal efficiencies and reduces rework costs resulting from backup washer damage commonly seen with traditional SAE adjustable port ends in the market
Straight thread fittings have unlimited reusability, an elastomeric seal and no thread sealant is needed for installation
Steel fittings come standard with ToughShield Plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility (tested to ASTM B117/ISO 9227). This enhanced performance provides customers with a competitive advantage through less downtime and extended equipment life, leading to increased revenues and reduced warranty costs
Available in steel, stainless steel and brass in sizes 1/8” through 2” with working pressures up to 7500 psi
Parker’s Robust Port Stud on adjustable ports is manufactured with a longer lock nut virtually eliminating washer damage and potential leaks, as well as making assembly virtually mistake-proof. This feature improves customer internal efficiencies and reduces rework costs resulting from backup washer damage commonly seen with traditional SAE adjustable port ends in the market
Aplikace
Hydraulic fluid and gas handling connection;Construction;Military Ground Systems;Aerial Lift;Agriculture;Material Handling;Military Marine;Machine Tool;Transportation
Technické informace
Atributy
| Připojení 1 | 1/8 in - 27 '' |
|---|---|
| Připojení 2 | 1/8 in - 27 |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
