Reference
3M:45092
Rubix:TGM008001---4006589
Výrobce:7000000602
EAN:50051144450928

Dokumenty
Detaily produktu : Podložka Roloc+ 75 mm
Disc Pad optimizes the performance of our Roloc™ discs and bristle discs by providing the right backup system and a secure attachment for grinding applications. Plus it saves time by eliminating the need to align edges of the disc with the disc pad—the screw aligns the disc, making disc changes quick and easy.
The level of hardness needed is dependent on the task—choose a higher density for more aggressive applications and a lower, more flexible density for less aggressive applications—and is also dependent on the user’s work style. We designed these disc pads to be used with any drill, disc sander, right angle grinder, or rotary sander. Max RPM is determined by size and firmness of the disc and disc pad. Our 3M™ Roloc™ Disc Pad is available for use with the following Roloc attachment systems: TR, TP and TS. Please select discs with the attachment design made for your system.
Silné stránky
•Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
Disc attachment is quick and easy, increasing productivity
Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders
Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
Disc attachment is quick and easy, increasing productivity
Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders
Aplikace
Grinding
Technické informace
Atributy
| Balené rozměry (D x Š x V) | 48x236x323 mm |
|---|---|
| hmotnost balení | 499 g |
| Průměr | 76.2 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání