Klasický klínový řemen Gates B140 17x3560Li B3600 Ld DELTA CLASSIC

Delta Classic B

Viz technické informace

Reference

Gates:B140 17x3560Li B3600 Ld DELTA CLASSIC
Rubix:MRO0030010010145824
Výrobce:962261400
EAN:5414465300592
brand logo

Technické shrnutí

Profilb/17
Označení pásub140
Vnitřní délka3560 mm
Zobrazit všechny vlastnosti

Detaily produktu : B140 17x3560Li B3600 Ld Gates


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Silné stránky

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Aplikace

Industrial Applications, Including V-Flat Drives

Technické informace


Atributy
Profilb/17
Označení pásub140
Vnitřní délka3560 mm
Vnější délka3636.2 mm
Horní šířka17 mm
Výška11 mm
Orientační délka3600 mm
Oddíl17 mm
Max. teplota70 °C
Min. teplota-30 °C
  • Dostupné - termín dodání na vyžádání