Klasický klínový řemen Gates B132 17x3360Li B3400 Ld DELTA CLASSIC
Delta Classic B
Viz technické informaceReference
Gates:B132 17x3360Li B3400 Ld DELTA CLASSIC
Rubix:MRO0030010010145828
Výrobce:962261320
EAN:5414465300325

Detaily produktu : B132 17x3360Li B3400 Ld Gates
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Silné stránky
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Aplikace
Industrial Applications, Including V-Flat Drives
Technické informace
Atributy
| Profil | b/17 |
|---|---|
| Označení pásu | b132 |
| Vnitřní délka | 3360 mm |
| Vnější délka | 3400 mm |
| Horní šířka | 17 mm |
| Výška | 11 mm |
| Orientační délka | 3400 mm |
| Oddíl | 17 mm |
| Max. teplota | 70 °C |
| Min. teplota | -30 °C |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
