Klasický klínový řemen Gates A187 13x4750Li A4780 Ld DELTA CLASSIC
Delta Classic A
Viz technické informaceReference
Gates:A187 13x4750Li A4780 Ld DELTA CLASSIC
Rubix:MRO0030010010145932
Výrobce:962161870
EAN:5414465292040

Detaily produktu : A187 13x4750Li A4780 Ld Gates
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Silné stránky
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Aplikace
Industrial Applications, Including V-Flat Drives
Technické informace
Atributy
| Profil | a/13 |
|---|---|
| Označení pásu | a187 |
| Vnitřní délka | 4750 mm |
| Vnější délka | 4803 mm |
| Horní šířka | 13 mm |
| Výška | 8 mm |
| Orientační délka | 4780 mm |
| Oddíl | 13 mm |
| Max. teplota | 70 °C |
| Min. teplota | -30 °C |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
