Klasický klínový řemen Gates A114 13x2896Li A2926 Ld DELTA CLASSIC
Delta Classic A
Viz technické informaceZobrazit dokumentyReference
Gates:A114 13x2896Li A2926 Ld DELTA CLASSIC
Rubix:MRO0030010010145947
Výrobce:962161140
EAN:5414465333460

Dokumenty
Detaily produktu : A114 13x2896Li A2926 Ld Gates
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Silné stránky
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Aplikace
Industrial Applications, Including V-Flat Drives
Technické informace
Atributy
| Profil | a/13 |
|---|---|
| Označení pásu | a114 |
| Vnitřní délka | 2896 mm |
| Vnější délka | 2955 mm |
| Horní šířka | 13 mm |
| Výška | 8 mm |
| Orientační délka | 2926 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
