Klasický klínový řemen Gates A112 13x2850Li A2880 Ld DELTA CLASSIC
Delta Classic A
Viz technické informaceReference
Gates:A112 13x2850Li A2880 Ld DELTA CLASSIC
Rubix:MRO0030010010145948
Výrobce:962161120
EAN:5414465291098

Detaily produktu : A112 13x2850Li A2880 Ld Gates
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Silné stránky
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Aplikace
Industrial Applications, Including V-Flat Drives
Technické informace
Atributy
| Profil | a/13 |
|---|---|
| Označení pásu | a112 |
| Vnitřní délka | 2850 mm |
| Vnější délka | 2900 mm |
| Horní šířka | 13 mm |
| Výška | 8 mm |
| Orientační délka | 2880 mm |
| Oddíl | 13 mm |
| Max. teplota | 70 °C |
| Min. teplota | -30 °C |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
