Kuličkové ložisko s hlubokou drážkou SKF 62/22/C3, Vnější průměr: 50 mm | Šířka: 14 mm | Vnitřní průměr: 22 mm

Deep groove ball bearings

Viz technické informace

Reference

SKF:62/22/C3
Rubix:LOZSKFKULJED1505056
Výrobce:41906
EAN:7316577098344
brand logo

Technické shrnutí

Vnitřní průměr22 mm
Vnější průměr50 mm
Šířka14 mm
Zobrazit všechny vlastnosti

Detaily produktu : 62/22/C3


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing offers an ideal solution for applications requiring high radial load capacity while maintaining smooth and fast rotation. Its open design and C3 internal radial clearance—optimized for high speeds—make it a high-quality choice for controlled environments where lubrication and cooling are essential. This bearing has non-standard internal dimensions and is designed to meet specific, custom requirements.

Features:
This single-row SKF deep groove ball bearing, manufactured from high-quality steel, is designed without a seal to provide low resistance torque. The absence of seals minimizes friction, which optimizes rotational speeds and reduces internal wear. Suitable for environments requiring good heat dissipation, this C3-clearance bearing tolerates temperature variations, reducing stress on its components. Its ability to withstand high radial loads and moderate axial loads ensures reliable performance in a variety of industrial applications.

Maintenance:
Regular maintenance of this bearing is important to preserve its performance. The absence of seals facilitates access for lubrication and periodic inspections. Greasing or oiling appropriate for the operating conditions will extend its service life, limiting premature wear. To maximize the bearing’s longevity, monitoring noise levels, temperature, and lubrication conditions is recommended. A rigorous maintenance program will ensure optimal long-term performance.

Sealing:
Designed without seals, this bearing is highly exposed to the environment, making it suitable for systems in controlled and clean atmospheres. Without protection, it requires frequent lubrication to prevent friction and lubricant loss. This open design also allows for optimal cooling.

Brand Information:
SKF, a world-renowned Swedish brand, has specialized in bearing solutions and sealing technologies for over 100 years. Its high-quality products support industries with the most demanding requirements for performance and durability. With a presence in more than 130 countries, SKF stands out for its expertise and continuous innovation, which make its bearings the gold standard for reliability and durability.

Key Features:
- Open design for low resistance torque and efficient cooling.
- C3 internal radial clearance to accommodate thermal expansion and high speeds.
- Compatible with controlled environments and low-contamination systems.
- Capable of handling high radial loads and moderate axial loads.
- SKF is a brand recognized for the reliability and longevity of its bearings.

Applications:
Ideal for electric motors, fans, and machine tools, this SKF bearing is suitable for high-speed industrial equipment where effective heat dissipation is crucial. Thanks to its robustness and design that promotes smooth rotation, it meets the needs of sectors requiring high thermal tolerance and consistent performance (power machinery, transmissions, gearboxes, etc.). The lack of a seal makes it particularly suitable for mounting in a housing.

Technické informace


Atributy
Logistické rozměry (D x Š x V)14x50x50 mm
logistické Hmotnost117 g
Vnitřní průměr22 mm
Vnější průměr50 mm
Šířka14 mm
Těsněníotevřeno
Typ ložiskové vůlec3
Série62
Klecocel
Referenční rychlost30000 rpm
Mezní rychlost19000 rpm
Základní statické zatížení, radiální - C0r7650 N
Základní dynamické zatížení, radiální - Cr14000 N
  • Dostupné - termín dodání na vyžádání

Prohlédněte si naše produkty z souvisejících kategorií