Reference
SKF:PCM 353935 M
Rubix:LIPOST///---1429918
Výrobce:114263
EAN:7316571378954

Detaily produktu : PCM 353935 M SKF
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
Silné stránky
•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity
Very good frictional properties
High load carrying capacity
High sliding velocity
Technické informace
Atributy
| logistické Hmotnost | 48 g |
|---|---|
| Vnitřní průměr | 35 mm |
| Vnější průměr | 39 mm |
| Šířka | 35 mm |
| Série | pcm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
