Přesné ložisko / vřetenové ložisko FAG HS7018-E-T-P4S-UL, Vnitřní průměr: 90 mm | Vnější průměr: 140 mm | Šířka: 24 mm
Angular contact ball bearing
Viz technické informaceReference
FAG:HS7018-E-T-P4S-UL
Rubix:LOZFAGKULJKS1544110
Výrobce:0191843870000
EAN:4012801492577

Detaily produktu : HS7018-E-T-P4S-UL FAG
X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
Spindle bearings HS70..-E, adjusted, in pairs or sets, contact angle α = 25°, restricted tolerances
Technické informace
Atributy
| Logistické rozměry (D x Š x V) | 24x140x140 mm |
|---|---|
| logistické Hmotnost | 1198 g |
| Vnitřní průměr | 90 mm |
| Vnější průměr | 140 mm |
| Šířka | 24 mm |
| Těsnění | otevřeno |
| Série | hs70..-e-t-p4s |
| Klec | plastický |
| Přesnost | p4 (abec 7 / iso class 4) |
| Základní statické zatížení, radiální - C0r | 25000 N |
| Základní dynamické zatížení, radiální - Cr | 34000 N |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání