Reference
Optibelt:25 T10 / 960
Rubix:REMOZRMTJAT15631516
Výrobce:1706658
EAN:4014486085808




Detaily produktu : T10 960 2577ZA [OPT - OPTIBELT
optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance polyurethane toothed belt, metric
Silné stránky
ISO 5296
Technické informace
Atributy
| Profil | t10 |
|---|---|
| Účinná délka | 960 mm |
| Šířka pásu | 25 mm |
| Rozteč | 10 mm |
| Počet zubů | 96 |
| Výška | 4.5 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
