Reference
Optibelt:32 AT10 / 800 AP
Rubix:MRO0030010020116290
Výrobce:1905514
EAN:4014486389319



Detaily produktu : AT10 800 3277TA
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric
Technické informace
Atributy
| Profil | at10 |
|---|---|
| Účinná délka | 800 mm |
| Šířka pásu | 32 mm |
| Rozteč | 10 mm |
| Počet zubů | 80 |
| Výška | 5 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
