Reference
Optibelt:25 T10 / 3000 AFX
Rubix:REMOZRMTJAT15632112
Výrobce:1648263
EAN:4014486089479




Detaily produktu : T10 3000 2500ZA [OPTIB - OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Technické informace
Atributy
| logistické Hmotnost | 358 g |
|---|---|
| Profil | t10 |
| Účinná délka | 3000 mm |
| Šířka pásu | 25 mm |
| Rozteč | 10 mm |
| Počet zubů | 300 |
| Výška | 4.5 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
