Reference
Optibelt:75 AT20 / 2500 AFX
Rubix:REMOZRMTJAT15631626
Výrobce:1712907
EAN:4014486145175




Detaily produktu : AT20 2500 7500ZA [OPTI - OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Technické informace
Atributy
| logistické Hmotnost | 1875 g |
|---|---|
| Profil | at20 |
| Účinná délka | 2500 mm |
| Šířka pásu | 75 mm |
| Rozteč | 20 mm |
| Počet zubů | 125 |
| Výška | 8 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
