Reference
3M:03808
Rubix:TGM008001---4006675
Výrobce:7000043357
EAN:05010027524507
Detaily produktu : 3808 Smirkové houby Softback (bal 20ks)
Use 3M™ Softback Sanding Sponge to reach tricky areas and eliminate finger marks. Our sponge helps to get into hard to reach places like headlight openings, around door handles and door apertures.This full thickness medium sponge is perfect for preparing old bottom paint for a new coat.It’s ideal for dry or wet sanding of wood, paint, metal, plastic and drywall. When used wet, it keeps the air clear of dust.
3M™ Softback Sanding Sponge is a flexible foam pad that reaches tricky areas including headlight openings, around door handles and door jambs. Our sponge can be used wet or dry and helps to eliminate finger marks.
Silné stránky
Flexible foam pad to sand or key edges, rims and hard-to-reach areas by hand;Soft Sanding Sponge constructions reduces the risk of burn-through on edge / rim areas;Helps to eliminate finger marks;Use wet or dry
Aplikace
Sanding, Hand Sanding, Contour Sanding, Scuffing
Technické informace
Atributy
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání