Reference
3M:7000077906
Rubix:TGM008001---4006648
Výrobce:7000077906
EAN:54001895836607

Detaily produktu : 581C 125 x 22 mm P 80
Use 3M™ Roloc™ Combi Flap Brush for blending scratches on stainless steel and fine finishing aluminium before anodising.
Our discs can be used wet or dry in a range of applications, including blending scratches on stainless steel and fine finishing aluminium before anodising. They leave a burr-free finish.
They combine the cutting action of coated abrasives with the finishing action of Scotch-Brite™ non-woven abrasives.
Our discs can be used wet or dry in a range of applications, including blending scratches on stainless steel and fine finishing aluminium before anodising. They leave a burr-free finish.
They combine the cutting action of coated abrasives with the finishing action of Scotch-Brite™ non-woven abrasives.
3M™ Roloc™ Combi Flap Brush is a unique combination of aluminium oxide coated abrasives and Scotch-Brite™, designed to provide a wide range of finishes. Our brushes combine the cutting action of coated abrasives with the finishing action of Scotch-Brite™ non-woven abrasives.
Silné stránky
Discs leave a burr-free finish;A unique blend of aluminium oxide coated abrasives and Scotch-Brite™;Can be used in wet or dry applications;Combines cutting and finishing actions
Aplikace
Use for blending scratches on stainless steel and fine finishing aluminium before anodising
Technické informace
Atributy
| Balené rozměry (D x Š x V) | 94x146x211 mm |
|---|---|
| hmotnost balení | 638 g |
| Zrnitost | 120 |
| Vnější průměr | 63.5 mm |
| Délka | 32 mm |
| Průměr vysoustružování | 32 mm |
| 32 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání