Reference
3M:63340
Rubix:TGM008001---4006972
Výrobce:7000034119
EAN:5010027540309

Dokumenty
Detaily produktu : 255P Hookit LD600A / 6 Děr 150 mm P 80
Use 3M™ Hookit™ Paper Disc 255P for intermediate and final sanding of metal, solid or painted surfaces, varnished surfaces and plastic parts.
Our 255P discs feature an aluminium oxide abrasive with a C weight paper backing, offering good mineral support for a sustained cutting action and longer life. An anti-loading coating helps to extend the working life and gives good results with fine grades on challenging top coats and primers.
Hookit abrasive products – with hook-and-loop backing –feature loop material that mates to a backup pad*, where tiny hooks firmly engage the loops. Attachment is quick, easy and secure.
Use sanding, finishing, and surface conditioning products with 3M Hookit attachment and removal system for an efficient way to work through multi-step finishing processes.
*Sold separately
Silné stránky
Longer life;Sustained cutting action;Anti-loading coating;Use on a variety of surfaces
Aplikace
Use for intermediate and final sanding of metal, solid and painted surfaces;Apply to varnished surfaces and plastic parts
Technické informace
Atributy
| Balené rozměry (D x Š x V) | 158x158x82 mm |
|---|---|
| hmotnost balení | 610,6 g |
| Průměr | 150 mm |
| Zrnitost | 500 |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání