Magnetický úhelník / Svařovací magnet Roebuck 4972278

Variable angle magnetic welding clamp

Viz technické informaceZobrazit dokumenty

Reference

Roebuck:4972278
Rubix:TGM008003---4018482
brand logo

Technické shrnutí

Dokumenty

Detaily produktu : 4972278 mag.upínac pro svarov,45-90st.


The variable angle welding magnets holds two pieces of steel securely at any angle between 45 and 90 ° so that they can be welded together.
The robust magnetic sleeve has two magnetic sides adjustable between 45 and 90 °, lockable in position to form a template for subsequent manufacturing of parts with the same angle.
These welding clamp magnets are an invaluable "third hand" making large fabrications easier, quicker and more accurate.

Technické informace


Atributy
Model4972278
Tažná síla40 kg
  • Dostupné - termín dodání na vyžádání