Magnetický úhelník / Svařovací magnet Roebuck 4972279
Fixed multi angle welding clamp
Viz technické informaceZobrazit dokumentyReference
Roebuck:4972279
Rubix:TGM008003---4018481

Dokumenty
Detaily produktu : 4972279 mag.upínac pro svarov,více uhlu
Fixed multi angle welding clamp holds 2 pieces of steel securely at 30, 45, 60, 75, 90, or 180° so that they can be welded together.
This magnet has six magnetic sides with different angles between them.
These magnets are perfect for dry mounting an assembly before welding.
This magnet has six magnetic sides with different angles between them.
These magnets are perfect for dry mounting an assembly before welding.
Technické informace
Atributy
| Model | 4972279 |
|---|---|
| Tažná síla | 10 kg |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání