Schodiště
RUBIX offers a product category dedicated to stairways, catering to commercial applications and various working needs. The stairways within this category are mostly made of strong tubular steel, ensuring durability and suitability for demanding environments.
Double handrails
One notable feature of these stairways is the double handrail, providing enhanced safety and stability during use. Additionally, they are equipped with a toe-boarded platform and an enclosed guardrail, offering assurance for working and stock-picking activities.
Smart-Pods
RUBIX offering also has smart-pods. It is a hop-up platform that includes a fully protected guardrail and gate. This design makes it ideal for quick jobs around construction sites while remaining compliant with working-at-height legislation.
Sherpascopic Podiums
Another notable product in RUBIX's stairways category is the Sherpascopic Podium. It offers telescopic adjustment with multi-height options. The front and back sections of the podium are extendable independently, making it suitable for use on staircases or sloping ground.
RUBIX's stairways
Overall, RUBIX's stairways category provides a range of robust and versatile solutions designed to meet the needs of commercial applications, ensuring safety and convenience in various working environments.
1 Produkt (y) s 1 varianta (y):
796775 štafle 5 schodů
- spartex:796775
- rubix:TGM008014---4061632
- ean:3660338043529
- Dostupné - termín dodání na vyžádání
- Počet stupňů:5
- Maximální pracovní výška:3.02 m
- Hmotnost:5.9 kg