Reference
Nahrazená ref.:LAOS 63571
SKF:LAOS 63595
Rubix:TGM008006---4000951
EAN:7316572808214
Detaily produktu : LAOS 63595
The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.
Technické informace
Atributy
| Výkon | 3 l |
|---|---|
| Barva | bílý |
| Materiál | hdpe |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání