Reference
Detaily produktu : LAOS 63618
The LAOS series consists of containers and dispenser lids (three with spouts). Their standardized dimensions mean that all Oil Safe lids are interchangeable and the user can practically cover all his oil tank needs. Each lid is available in ten colors, so it is usually possible to seamlessly integrate with the in-house color coding.
∙ The O-ring seal and the special shape of the spout and dispenser lid protect against rain, dust and other contaminants
∙ Good thermal and chemical resistance. The sturdy containers are made of HDPE, a special high-density polyethylene with added UV stabilizers and antistatic agents
∙ The containers are transparent and have a scale (for metric and inch sizes). This means that the current level in the container can be checked at any time without having to open, which reduces the risk of contamination
∙ The ergonomic design makes transport easier and makes filling and lubricating a simple and clean process
∙ Since all containers and lids have the same thread diameter, the lids can be replaced quickly and bolted securely
∙ The large openings of the containers facilitate filling and cleaning
∙ The lids are opened by turning and firmly closed again. In this case, the flow rate can be controlled
∙ The manually operated vacuum valve of the lid accelerates the pouring out of the lubricant when needed and improves the flow control
Silné stránky
∙ Proper handling of lubricant is one of the most important aspects of professional lubrication management
∙ The proper and proper storage and handling of lubricating oils makes lubrication easier and safer
∙ Lubricating with contaminated oil can cause additional maintenance costs and even lead to production stoppages
∙ The cost and environmental aspects make a precise dosage of oil consumption advisable
∙ Occupational safety also benefits from the careful handling of lubricating oil: If less oil is splashed, the risk of accidents decreases
Technické informace
| Výkon | 5 l |
|---|---|
| Barva | bílý |
| Materiál | hdpe |
- Dostupné - termín dodání na vyžádání