Reference
SKF:LAHD 500
Rubix:FLTPNEOSTFIL5819372
EAN:7316571526713
Detaily produktu : LAHD 500
The oil level monitors LAHD 500 and LAHD 1000 keep the intended oil level in bearings, gearboxes and crankcases or similar applications with oil bath lubrication constant by automatically adding the oil quantity. What is special about it is the ability to precisely determine the correct oil level during operation with the oil level monitor and thus create the best conditions for optimized machine performance and longer machine durability. Oil leaks are automatically compensated and the oil level can be checked at any time by a simple visual inspection.
Technické informace
Atributy
Ukázat UNSPSC / ECL@SS
- K dispozici