Pevný a variabilní otevírací klíč SKF HNA 1-4
HNA Adjustable Hook Spanner
Viz technické informaceZobrazit dokumentyReference
SKF:HNA 1-4
Rubix:NMDSKFNMTMTK5220192
EAN:7316572218471



Dokumenty
Detaily produktu : HNA 1-4
The SKF Adjustable hook spanner has a pivoting hook that allows tightening and loosening of a variety of lock nuts. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves. They are an economic solution as they fit on a variety of lock nuts.
Silné stránky
- Designed with a long handle and thickened pivot point they can generate high torques
- Grip with rounded edges for more comfort
- Drilled hole for easy storage
- Laser-engraved designation for easy identification
- Minimise risk of shaft and nut damage
- Economic solution as it allows tightening and loosening a variety of luck nuts with outer diameters
Technické informace
Atributy
| Otvor | 20 - 35 mm (km 1 - 4, kmk 0 - 4, kmfe 4, kmt 0 - 2, n 01 - 04 and m8x1 - m18x1,5 (din 1804)) |
|---|---|
| Délka | 164 mm |
| Typ | háčkový klíč |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
