Reference
3M:70006020997
Rubix:TGM009003---4048491
Výrobce:7000028855



Dokumenty
Detaily produktu : 471 Lepicí páska z PVC 50mmx33m zelená
It is a versatile tape that provides long-lasting floor and safety marking, sharp paint lines on complex jobs and reliable seals or repairs in a variety of industries. Designed with unique stretch properties, this tape conforms to rough, irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive offers quick stick and excellent holding strength on many substrates. The tape removes cleanly in one piece from most surfaces to help reduce clean-up and labor costs. Conformability, instant adhesion and clean removal all make Vinyl Tape an exceptional choice for temporary surface protection, general purpose paint masking and decorating. Recommended Applications Lane and safety marking applications Temporary surface protection Anodizing and electroplating Fine line paint masking Color coding Canister and storage container sealing Bundling and reinforcing Decorating Bright Colors in Difficult Applications Vinyl Tape features high abrasion resistance to excel in lane marking and coding applications. It maintains its color when exposed to abrasion, wear and many solvents. Using Vinyl Tape 471 is a faster, more versatile and less costly option than painting, which often requires ventilation and time consuming prep and clean-up processes. Because 3M™ Vinyl Tape 471 has low leachable halogens and sulfur, it can be used in corrosion sensitive applications.
Silné stránky
•Maintains vivid colour even when exposed to abrasion and solvents
Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
Rubber adhesive provides excellent holding strength on many surfaces
Good abrasion and solvent resistance for long service life
Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
Rubber adhesive provides excellent holding strength on many surfaces
Good abrasion and solvent resistance for long service life
Aplikace
Lane and Safety Marking Applications
Technické informace
Atributy
| Barva | zelená |
|---|---|
| Délka | 33 m |
| Šířka | 50 mm |
| Tloušťka | 0.14 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání