Reference
SKF:LAGG 18AE
Rubix:MATOST///---1920277
EAN:7316571853963
Dokumenty
Detaily produktu : LAGG 18AE
A comprehensive range of manually and compressed air operated grease pumps for emptying standard containers with 18, 50 or 180 kg content belongs to the product range. Direct connection to lubrication points is possible, and they are also suitable for central lubrication systems.
Technické informace
Atributy
| Hmotnost | 18.4 kg |
|---|
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání