Pistole na aplikaci 3M Q08571
3M™ Manual Gun for 2 part cartridges
Viz technické informaceZobrazit dokumentyReference
3M:Q08571
Rubix:TLPOST///---4222107
Výrobce:7000042708
EAN:00051135085714




Dokumenty
Detaily produktu : 08571 Ruční aplikační pistole, 200ml kartuše 3M
3M™ Manual Gun for 2 part cartridges. Dispenses all 3M™ 200 mL cartridges with 1-1 or 2-1 mix ratios. Heavy Duty metal construction. Rod Driven for balanced product dispensing.
Use our convenient 3M™ Manual Guns for 2 Part Cartridges to accurately mix two pack adhesives to the right consistency and apply the material directly to the workpiece.
Silné stránky
A high-performance two-part applicator gun;Dispenses 1-1 and 2-1 200 ml duo-pack cartridges;Use for balanced product dispensing;Manual application
Aplikace
Mix duo pack adhesives accurately and dispense evenly at the right consistency
Technické informace
Atributy
| Výkon | 200 ml |
|---|---|
| Model | 8571 |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání