Reference
Roebuck:6821713
Rubix:TGM008005---4038923
Dokumenty
Detaily produktu : 6821713 kul.nástrcny klíc s 3/8"4hr.15mm
Chromium-molybdenum steel and specially heat-treated.
The spherical sockets enable the user to work on 12-point, spline, square, hexagonal, star-drive and even hexagonal nuts 50% rounded off nuts.
Matt satin finish.
Grey ring.
Conforms to DIN, BS and AINSI Standards.
The spherical sockets enable the user to work on 12-point, spline, square, hexagonal, star-drive and even hexagonal nuts 50% rounded off nuts.
Matt satin finish.
Grey ring.
Conforms to DIN, BS and AINSI Standards.
Technické informace
Atributy
| Čtyřhranný adaptér pohonu | 3/8 '' |
|---|---|
| Průměr | 15 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání

