Self-aligning ball bearing SKF 1207 ETN9

Self-aligning Ball Bearing

Pozrite si technické informácie

Referencie

SKF:1207 ETN9
Rubix:LOZSKFKULDVN1505453
Výrobca:34160
Číslo šarže:7316576622205
brand logo

Detaily produktu: 1207 ETN9


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Silné stránky

- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction

Technické špecifikácie


atribúty
Logistické rozmery (D x Š x V)17x72x72 mm
Logistická hmotnosť311 g
  • Dostupné - ‎Dátum dodania na vyžiadanie