Referencie
Timken:61803-2RS
Rubix:LOZOSTKUL---1548061
Výrobca:100314679
Číslo šarže:0053893771335





Detaily produktu: 61803-2RS TIMKEN
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Silné stránky
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs |Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs |Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Aplikácie
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technické špecifikácie
atribúty
| Rozmery balenia (H x Š x V) | 89,1032x89,1032x38,2016 mm |
|---|---|
| Hmotnosť balíka | 8,6 g |
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie