Metric drive belt Optibelt 12 T10 / 370 AP

ALPHA POWER T10

Pozrite si technické informácie

Referencie

Optibelt:12 T10 / 370 AP
Rubix:MRO0030010020117580
Výrobca:1870926
Číslo šarže:4014486383430
brand logo

Detaily produktu: T10 370 1277TA


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie