Dispenser gun 3M DS272990500

3M Scotch-Weld Gun Glue Applicator

Pozrite si technické informácie

Referencie

3M:DS272990500
Rubix:TGM008017---4049505
Výrobca:7100205939
brand logo

Detaily produktu: DS272990500 aplikátor EPX Scotch-Weld 3M


3M Scotch-Weld EPX Glue Applicator This 3M EPX Glue Applicator is an easy to use, light and reliable tool requiring no special maintenance. Ideally suited to smaller scale use at multiple work stations. All 3M applicators are ergonomically designed to maximise ease of use whilst minimising hand fatigue. This manual applicator is particularly suitable for difficult to access applications

Silné stránky

Dispenses two-component 3M™ Scotch-Weld™ Structural Adhesives
Offers take-it-to-the-job convenience without the need for air hoses or electrical cords
Ensures correct mix ratio during dispensing; no need to weigh components
Minimizes waste and mess associated with hand mixing

Aplikácie

Dispensing EPX Adhesives

Technické špecifikácie


atribúty
  • Dostupné - ‎Dátum dodania na vyžiadanie