Shaft sealing joints and gamma rings SKF 50X62X7 HMSA10 V
Shaft SEALING RING HMSA10
See technical informationReferences
SKF:50X62X7 HMSA10 V
Rubix:TSPGUFNBRSPC4338647
Manufacturer :509906
EAN:7316572034477

Product details : 50X62X7 HMSA10 V - SKF
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 14,9 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 62 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
- Available - Delivery date on request
