Filtr/předfiltr dýchacího přístroje s elektrickým pohonem 3M TR-6600

Pre-filter TR-6600

Viz technické informace

Reference

3M:TR-6600
Rubix:TGM008013---4048564
Výrobce:7100021255
EAN:0051131373549
brand logo

Technické shrnutí

Detaily produktu : TR-6600 Versaflo Předfiltr 3M (50ks)


The TR-6600 pre-filter can extend the duration of the TR-600 series dust filters by capturing large particles that may clog the filter. A frequent change of the pre-filter makes it possible to optimize the performance of the system. EN388 Standard.

Silné stránky

• Optimised operating costs: Extends the service life of the dust filters in the TR-600 series
• Higher efficiency: Captures large particles, thereby reducing the risk of filter blockage
• Easy handling: Compatible with the TR-662 spark arrestor for additional protection
• Practical packaging: Available in a box of 50 for efficient stockholding

Aplikace

This pre-filter is ideal for demanding professional applications, including:

• Assembly and mechanics: Protection against particles generated during manufacturing processes (chips, oxidation particles)
• Industrial maintenance: Preserves respiratory protection systems when working in dusty environments (filter maintenance, cleaning, dust removal)
• Metalworking: Ideal for capturing metal and residual particles
• Heavy industry: Suitable for construction sites and maintenance work in the infrastructure sector
• Wood industry: Captures chips and coarse residues generated during wood processing

Technické informace


Atributy
hmotnost balení7,266 g
Třída40019119
  • Dostupné - termín dodání na vyžádání