Reference
3M:7000061925
Rubix:SVTNEUOST---4120135
Výrobce:7000061925
EAN:4046719302130
Dokumenty
Detaily produktu : 3M-289A - 3M
289A replacement lens acetate for safety spectacles 2890A 2890SA
Silné stránky
Replacement Acetate lens for 3M™ Safety Goggles 2890A / 2890SAS
Increased durability with an extremely scratch resistant coating
Workers may enjoy reliable, clearer sight longer, because the coating with its active ingredient is bonded to the lens
The coating retains its effectiveness for at least 25 washings with water, allowing workers to wear their eyewear longer
The coating withstands disinfection with diluted bleach soaking or alcohol wipes without losing its anti-fog performance
3M™ Scotchgard™Anti-Fog Coated Eyewear meets the requirements of ANSI Z87.1-2015 and
*Based on 3M internal testing per EN168 test method when compared to traditional anti-fog coatings
Increased durability with an extremely scratch resistant coating
Workers may enjoy reliable, clearer sight longer, because the coating with its active ingredient is bonded to the lens
The coating retains its effectiveness for at least 25 washings with water, allowing workers to wear their eyewear longer
The coating withstands disinfection with diluted bleach soaking or alcohol wipes without losing its anti-fog performance
3M™ Scotchgard™Anti-Fog Coated Eyewear meets the requirements of ANSI Z87.1-2015 and
*Based on 3M internal testing per EN168 test method when compared to traditional anti-fog coatings
Aplikace
Construction;Manufacturing;Mining;Oil & Gas;Metal Working;Food Industry
Technické informace
Atributy
| Povrchová úprava brýlí | ochrana proti zamlžování |
|---|
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
