Jednorázová kombinéza 3M 7100196882

3M™ Protective Coverall 4545

Viz technické informaceZobrazit dokumenty

Reference

3M:7100196882
Rubix:TGM008013---4006422
Výrobce:7100196882
EAN:4046719401949
brand logo

Technické shrnutí

Velikost3xl
Hlavní materiálpolypropylen
Barvabílý
Zobrazit všechny vlastnosti

Dokumenty

Detaily produktu : 4545 XXXL blue Type not in Czech republi


Wear 3M™ Protective Coverall 4545 for an effective barrier against liquid splash, certain chemicals and hazardous particles. This fresh white 3M protective coverall 4545 meets a variety of standards for chemical protective clothing including EN 14126 Infective agents, EN 1073-2 Nuclear particulate resistance, EN 1149, EN ISO 13688, Type 6 Liquid Splash EN 13034 and Type 5 Dust EN ISO 13982-1. It’s made with a sophisticated bicomponent non-woven which offers high tensile strength and is covered with a microporous laminate which allows heat and moisture to evaporate through the micro pores. The material has a notable feel and drape allowing for longer periods of wear, allowing you to get your job done in comfort. Knitted cuffs, elasticated waist and ankles make the wearer more comfortable and increase freedom of movement, while the ultra-low linting material reduces environmental contamination. Its 3 panel hood design is compatible with additional PPE (Personal Protective Equipment). The 2-way zips and fully sealable storm flaps reduce the risk of skin exposure and protect from contaminants. Strong stitched and partially bound seams reduce the risk of leakage and skin exposure and can offer improved strength. The coverall is also coated with Anti-static EN 1149 which reduces static discharge and can reduce the risk of sparks and ignition.
3M™ Protective Coverall 4545 is made with a sophisticated bicomponent non-woven which offers high tensile strength and is covered with an ultra-low linting microporous laminate to provide an excellent barrier to hazardous splash, infective agents and particles.

Silné stránky

Designed to be comfortable but highly protective to CE Category III, Type 5/6 hazardous dusts and limited liquid splashes;Soft and light, ultra low-linting laminated microporous material that drapes and hangs well over the body facilitating ease of movement;3 panel hood, 2-way zip and storm flap with sealable tape with elasticated back and ankles to reduce the risk of skin exposure;Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement;Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks;EN 1073-2 nuclear particulate hold out

Aplikace

Cleanrooms, Asbestos inspection, site preparation, insulation, Light industrial cleaning, machine maintenance, Pharmaceutical processing, handling toxic powders, Painting & coating, resins

Technické informace


Atributy
Balené rozměry (D x Š x V)375x265x30 mm
hmotnost balení274,65 g
Velikost3xl
Hlavní materiálpolypropylen
Barvabílý
Kategorie3
  • Dostupné - termín dodání na vyžádání

Velikost

Hlavní materiál